Premier Boots


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

The Premier is designed for the toughest of workplaces, ideally suited to outdoor and foul weather environments. With a waterproof lining and side zipper for easy on/off. The boot is hard wearing and comfortable due to the rubber SRX sole.

Impact and compression resistant 200 Joule composite toecap
Anti-static and energy absorbing heel
Penetration resistant composite midsole
Waterproof safety boot
Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products
Cement and Goodyear welt construction
High heat resistance to 300 degrees celcius
Open cell PU foam footbed
Thinsulate 200G technology

Safety Category : S3
Marking Code : HRO+SRC

See full description

Feature Attributes

Sole Material:
T1200 Rubber
Colour:
Honey
Gender:
Men
Material:
Nubuck Leather
Features:
Waterproof
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome