Pull-On Safety Dealer


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

A tough Goodyear Welted leather safety boot with toe protection to 200J and penetration protection to 1100N.

Impact and compression resistant toe cap
Penetration resistance to 1100 Newtons
Slip resistance SRA - Resistance against slipping on ceramic surfaces covered with water and cleaning products

Safety Category : SB
Marking Code : P+SRA

See full description

Feature Attributes

Sole Material:
Goodyear Welted Rubber
Gender:
Unisex
Colour:
Brown
Material:
Crazyhorse Leather
Fastening Method:
Slip On
Heel Height:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome