Push ESD S1P SRC Safety Trainers


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

The U-Power® Push safety trainers, part of the Red Lion range, are a fusion of comfort and safety excellence. With an ultra-breathable nylon and soft suede upper, these lightweight shoes feature an aluminium toecap for superior protection without compromising agility.

Features and Benefits
• Soft perforated suede upper with breathable mesh inserts for optimal airflow
• Save & Flex® PLUS pierce-resistant non-metal midsole for enhanced safety without compromising flexibility
• PU and Infinergy® sole for slip resistance and cushioned support
• WingTex® breathable air tunnel lining for added comfort
• Intersole crafted with Soft E for dynamic workplace performance
• Unparalleled combination of protection, agility, and all-day ease

Typical Applications
• Assembly
• Construction
• Manufacturing

Standards
• EN ISO 20345:2011 S1P ESD SRC

See full description

Feature Attributes

Series:
Push
Wide Fitting:
No
Gender:
Unisex
ESD:
Yes
Resistance Features:
Anti-Static,Puncture-Resistant,Oil-Resistant
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome