Raven Mid Boots Female Navy/Magenta UK Size 7

Order Code: ZT3370920S

£59.99 Inc VAT (20%)


Description

Part of the D of E collection a range of walking boots from Hi-Tec included in the Duke of Edinburgh Award's Expedition Kit List. These boots are specifically selected tried and tested for participants in D of E expeditions.Soft shell upper for extreme comfortDri-Tec waterproof and breathable membrane to ensure dry feetLightweight compression mounded EVA midsole provides underfoot cushioningDurable carbon rubber outsole offers great traction

See full description
Specifications for Raven Mid Boots Female Navy/Magenta UK Size 7
  • Lining Material
    Polyester Mesh
  • Heel Height
    30
  • Heel Type
    Flat
  • Colour
    Navy/Magenta
  • Material
    Polyester soft shell/PU
  • Gender
    Women
  • Upper Material
    Polyester soft shell/PU
  • Sole Material
    Rubber
  • Shoe Size
    7
  • Fastening Method
    Lace Up
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome