0
1
2
3
4
5
6
7

Ravine Pro Boots Brown UK Size = 7.5 EU Size = 41.5 - Male

Order Code: ZT4179898S

£112.99 Inc VAT (20%)


Description

Comfortable rugged and ready to tackle the trails the Ravine PRO Boots are an everyday go-to pair. Utilising DriTEC Technology to ensure enhanced waterproof and breathable properties whilst the full grain leather upper provides exceptional comfortSoft oiled full grain leather upper for support and comfortSoft padded collar with leather lining for added comfortDri-Tec waterproof and breathable membrane ensures dry feetDirect attach PU midsole ensures long term cushioning with added flexibility when walkingVibram rubber outsole gives long term wear and excellent tractionMade in Europe giving an enhanced fit and superior quality

See full description
Specifications for Ravine Pro Boots Brown UK Size = 7.5 EU Size = 41.5 - Male
  • Sole Material
    Rubber
  • Fastening Method
    Lace Up
  • Heel Height
    30
  • Shoe Size
    7.5
  • Fitting
    Standard
  • Colour
    Brown
  • Heel Type
    Flat
  • Upper Material
    Leather
  • Gender
    Men
  • Lining Material
    Polyester Mesh
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome