0
1
2

Reflecto Waterproof Safety Boots


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

The Reflecto™ Safety boots feature a fully enclosed energy absorbing heel to prevent fatigue and muscle strain in the legs and feet. Ideal for working in low-lighting and wet conditions, the high-quality leather upper repels water, while the cleated outsole enables traction to keep you on your feet in wet and oily conditions.

Features and Benefits
• Available in black or brown full-grain smooth leather
• Waterproof construction
• Shock and crush resistant steel toe cap and TPU stitched-in scuff cap
• High visibility reflective lacing and tape to upper
• Orange heat resistant outsole up to 200°C

Standards
• EN ISO 20345:2011 S3 WR SRC

See full description

Feature Attributes

Resistance Features:
Anti-static,Waterproof,Heat-resistant,Anti-penetration
Safety Classification:
S3
Series:
Reflecto
Standards Met:
EN ISO 20345:2011 S3 WR SRC
Upper Material:
Leather
Sole Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome