Responder Boot Unisex Black


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

The new Magnum Responder designed and developed especially for Emergency Services Responders and Paramedics. Fully Waterproof and featuring a Composite Toe and Plate for protection and Blood Bourne Pathogen Resistant Lining.The perfect uniform boot for Emergency Services Responders and Paramedics from Magnum.Durable full grain leather upperMaximum Comfort Plus insole for comfort & shock absorptionWaterproof & breathable keeps feet dry & comfortableBootie membrane to protect from blood borne pathogensYKK side zip to help easy on and offTested and certified to European standard EN ISO 20345:2011 S3 WR CI HI HRO SRC

Feature Attributes

Fastening Method:
Lace Up
Heel Type:
Flat
Sole Material:
Rubber
Lining Material:
Polyester
Upper Material:
Leather
Fitting:
Standard
More attributes