* Dual density PU * 200 Joule steel toe cap * Steel midsole protection* Shock absorber heel* Anti-static * Oil resistant sole* Slip resistant* Apollo leather upper* Conforms to EN ISO 20345: 2011 S1P SRC