Rigger Boots, Tan, S1P SRC


Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

These Safety Rigger Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Available in a wide variety of sizes, these safety rigger boots are manufactured with durability and comfort at the forefront.

Features and Benefits
• EVA footbed for increased comfort
• Manufactured from resilient materials for product longevity
• Steel toe cap delivers up to 200J of impact protection
• Leather upper provides water resistance to keep feet dry in adverse weather conditions
• Polyurethane sole is oil, grease and water resistant for resilience
• Penetration resistant steel midsole to protect against puncture injuries
• Energy absorbing heel for reduced leg and foot fatigue
• Pull loops to help when putting on the boots
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience

Typical Applications
• Construction
• Oil rigs

Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S1P SRC

See full description

Feature Attributes

Resistance Features:
Puncture-Resistant
Gender:
Unisex
Toe Cap Material:
Steel
Sole Material:
Polyurethane
ESD:
No
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome