Rigmaster Side-Zip Safety Boots Black


Select
£104.99 Inc VAT (20%)
4.5% off


See all variants from £104.99

Description

The lightweight composite toe-cap and anti-penetration plate protect feet from falling objects and underfoot punctures. These work safety boots also have a hard-wearing TPU toe guard and non-metallic hardware making them scanner safe.Durable waterproof full grain leather upperWaterproof & breathable bootie membrane keeps feet dryScanner safe non-metallic composite hardwareYKK side zip for easy accessHard-wearing TPU toe guard for added protectionPadded collar and tongue for comfortLightweight composite toe-cap and anti-penetration plateFast wicking lining for moisture management & comfortM-P.A.C.T Response insole for maximum comfort & shock absorptionTested & Certified to European Standard EN ISO 20345:2011 S3 HRO WR SRC

Feature Attributes

Colour:
Black,
Sole Material:
Rubber,
Features:
Waterproof
Material:
Leather
Fastening Method:
Lace Up
Heel Height:
35 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome