Rigmaster Side-Zip Uniform Safety Boots


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

The lightweight composite toe-cap and anti-penetration plate protect feet from falling objects and underfoot punctures. These work safety boots also have a hard-wearing TPU toe guard and non-metallic hardware making them scanner safe.Durable waterproof full grain leather upperWaterproof & breathable bootie membrane keeps feet dryScanner safe non-metallic composite hardwareYKK side zip for easy accessHard-wearing TPU toe guard for added protectionPadded collar and tongue for comfortLightweight composite toe-cap and anti-penetration plateFast wicking lining for moisture management & comfortM-P.A.C.T Response insole for maximum comfort & shock absorptionTested & Certified to European Standard EN ISO 20345:2011 S3 HRO WR SRC

Feature Attributes

Lining Material:
Textile
Colour:
Black
Material:
Leather
Upper Material:
Leather
Heel Type:
Flat
Fitting:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome