Roadmaster Metatarsal Uniform Safety Boots


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Composite toe and composite plate metatarsal protection boot. The perfect companion for extreme working conditions where protection is an essential priority.Durable full grain leather upperPoron XRD Flexible Internal Metatarsal ProtectionHardwearing protective TPU toe guard & moulded heel supportScanner safe non-metallic composite hardwareFast wicking lining for moisture management & comfortContour moulded insole for underfoot cushioning & comfortPU high density midsole for long lasting supportHigh traction rubber outsole designed for maximum gripTested & certified to: EN ISO 20345:2011 S3 M HRO WR SRC

Feature Attributes

Sole Material:
Rubber
Upper Material:
Full Grain Leather
Heel Type:
Mid Cut
Colour:
Black
Gender:
Men
Material:
Full Grain Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome