Rugged Safety Boot Size 12/47

Order Code: ZT4312361S

£75.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£75.990%
5 +£72.954%


Description

High spec S3 safety boot with robust cleated sole. Composite toe and midplate offer lightweight, flexible protection from sole penetration. Poron® sock provides extra cushioning for added underfoot comfort. Thinsulate® lining retains heat in cold conditions. Anti-static footwear prevents electrostatic build-up, eliminating the risk of electric shock. Safety rating: S3 SRC HRO ESD.

Specifications for Rugged Safety Boot Size 12/47
  • Product Type
    Safety Boot
  • Toe Material
    Composite