S1P Lightweight Saftey Boots


£112.99 Inc VAT (20%)
Up to 5.5% off

See 19 Product Variants
£112.99

Description


Description unavailable

Feature Attributes

Product Type:
Metal Safety Trainers
ESD:
Yes
Toe Cap Material:
Steel
Sole Material:
Nitrile
Midsole Material:
Composite
Wide Fitting:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome