S3 CI SRC Grant ESD Safety Shoes


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99


Description unavailable

Feature Attributes

Sole Material:
Polyurethane
Colour:
Black
ESD:
Yes
Gender:
Unisex
Toe Cap Material:
Aluminium
Product Type:
Metal Safety Trainers
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome