S3 Metatarsal Protection Safety Boots, Black


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

These non-metalic, tall safety boots feature Poron XRD for metatarsal safety. This helps with impact protection, while the leather upper is water resistant and the outsole is heat resistant. They feature a side zip for easy donning.

Features and Benefits
• Leather water resistant upper and heat resistant outsole enhance the boots durability
• Metal free with a composite toe cap and scuff-cap, that improve product lifespan
• Poron XRD provides impact protection to the top of the foot, protecting your metatarsal bones
• Side zip for easy donning and doffing

Typical Applications
• Industrial
• Warehousing
• Construction

Standards
• EN ISO 20345:2011 S3 WR HRO M SRC
• S3 Safety Classification

Feature Attributes

Standards Met:
EN ISO 20345:2011 S3 WR HRO M SRC
Colour:
Black
Product Type:
Composite Safety Boots
Upper Material:
Leather
ESD:
No
Midsole Material:
Composite
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome