0
1

Safety Boots, Black


Select
£63.99 Inc VAT (20%)


See all variants from £63.99

Description

The Columba safety boots are suitable for most heavy duty applications including digging, groundwork, engineering, construction, utilities and rail. The boots over-cap makes them ideal for jobs which involve kneeling, as the cap prevents the leather from being worn away around the toe of the boot.

Features and Benefits
• Breathable grain leather upper with PU tongue and collar
• Abrasion resistant, moisture wicking textile inner lining
• Pierce resistant textile midsole - min. 1100N
• Dual density, PU/rubber shock absorbing sole, which is heat resistant to 300°C

Feature Attributes

Sole Material:
Rubber,Polyurethane
MFR Part No.:
PB225CZ
Upper Material:
Leather
Safety Classification:
S3
Colour:
Black
Resistance Features:
Slip-resistant,Anti-static,Puncture-resistant,Shock-absorption,Abrasion-resistant,Heat-resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome