Sarah Slip Safety Boots


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Ladies Goodyear Welt Safety dealer Boot, crafted with soft Nubuck Leather, has a Steel Toe cap, pull on loops for ease with twin elastic gussets, Nitrile Rubber outsole with energy absorbing heel for comfort. Safety standard EN ISO 20345:2011 - SB

200 Joules Steel Toe Cap
Anti-Penetration Steel Midsole - Min 1100N
Removable PU Foam Footbed
Genuine Goodyear Welt Construction
Soft Nubuck Leather Upper
Pull on Woven Loops
Oil resistant Outsole
Energy Absorbent heel
Iconic GYW Dealer Safety Boot

Safety Category : SB
Marking Code : P+SRA

Features
Midsole
Toe Protection
Slip resistant

See full description

Feature Attributes

Height:
130 mm
Length:
330 mm
Sole Material:
Nitrile Rubber
Colour:
Grey
Width:
240 mm
Gender:
Women
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome