Sarah ZIP Up Boot Female Black UK Size 5

Order Code: ZT3368708S

£39.99 Inc VAT (20%)


Description

Add a bit of edge with these vegan biker boots embellished with style from Divaz. Subtle ruched detail bulky straps daring zippers and a chunky block heel gives your presence added attitude.Biker boots in vegan leatherBold metallic zipDaring biker buckle featuresTonal bulky wrap-around strapsRuched detailing above vampFull-length inner zip closureContoured shape retaining heel stiffenerStatement 40mm chunky block heel

See full description
Specifications for Sarah ZIP Up Boot Female Black UK Size 5
  • Sole Material
    Rubber
  • Colour
    Black
  • Upper Material
    Vegan Leather
  • Shoe Size
    5
  • Heel Type
    Block
  • Gender
    Women
  • Fastening Method
    Zip
  • Lining Material
    Textile
  • Heel Height
    40mm
  • Fitting
    Standard
  • Material
    Vegan Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome