Sarah Zip Up Boots - Female, Brown


£44.99 Inc VAT (20%)

See 7 Product Variants
£44.99

Description

Add a bit of edge with these vegan biker boots embellished with style from Divaz. Subtle ruched detail bulky straps daring zippers and a chunky block heel gives your presence added attitude.Biker boots in vegan leatherBold metallic zipDaring biker buckle featuresTonal bulky wrap-around strapsRuched detailing above vampFull-length inner zip closureContoured shape retaining heel stiffenerStatement 40mm chunky block heel

Feature Attributes

Fitting:
Standard
Lining Material:
Textile
Material:
Vegan Leather
Upper Material:
Vegan Leather
Heel Height:
40
Heel Type:
Block
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome