SAULTS3NO Men's Black Safety Boots


£35.99 Inc VAT (20%)

See 2 Product Variants
£35.99

Description

200 joules steel toecap. Wide fitting. Water resistant. Antistatic. Dual density polyurethane sole. Heat resistant to 200°C. Resistant to oil and solvents.

Feature Attributes

MFR Part No.:
SAULTS3NO
Colour:
Black
Sole Material:
Polyurethane
Safety Classification:
S3
Gender:
Men
Upper Material:
Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome