Scuro ESD S3 CI SRC Safety Trainers


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Discover the Scuro high-top safety trainer by U-Power®, where lightweight comfort meets top-tier safety. Crafted from soft, water-resistant grain leather, these trainers provide unbeatable durability and protection. The anti-slip, antistatic, and oil-resistant features make them ideal for diverse applications, as these trainers guarantee reliability without compromising comfort.

Features and Benefits
• Soft tumbled grain black waterproof leather provides durable and water-resistant protection
• Save & Flex® PLUS midsole for flexible and safe movement
• WingTex breathable air tunnel lining for all-day comfort
• WOW2 anti-fatigue footbed for enduring support
• AirToe Composite toe cap for lightweight and robust protection
• Soft, expandable PU undersole for enhanced comfort and support

Typical Applications
• General purpose applications

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

Feature Attributes

Gender:
Unisex
Sole Material:
Polyurethane
Colour:
Black
Product Type:
Composite Safety Trainers
ESD:
Yes
Safety Classification:
S3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome