Side Zip Safety Boots - Female Wasabi


£99.99 Inc VAT (20%)

See 4 Product Variants
£99.99

Description

With wide profile composite toecap 300-degree heat resistant rubber outsole and CME midsole to provide energy rebound and cross industry use. Take a spin on the 3056 colour wheel for your next pair. Genuine Women's Fit.Neoprene Hoodie - Zip Hold & Anti-Rub ProtectionWide profile composite toe capRecycled TPU toe bump and heel stabilizer certified by the Global Recycled Standard (GRS)Puncture resistant plate10 Gauge YKK Coil ZipAegis Anti-Microbial - Odour ControlMemory foam /PU footbed with ERP Pod comfort TechnologyAbrasion Resistant Scuff CapShock Absorbing Phylon MidsoleIdeal for Light Industrial Warehousing Transport Construction & General Purpose

Feature Attributes

Material:
Leather
Heel Type:
Flat
Sole Material:
Rubber /Eva
Lining Material:
Mesh
Fastening Method:
Lace Up
Heel Height:
20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome