SO10223 Black Metatarsal Safety Boots


Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

RS S3 M HRO HI. Full grain water resistant leather. Air toe composite perforated toe cap with breathable membrane. Steel midsole. Pu/nitrile rubber sole HRO 300˚C. Comfort lining & footbed. Metatarsal protection. Antistatic. Slip resistant to SRC.

Feature Attributes

MFR Part No.:
SO10223
Standards Met:
EN 20345:2011
Colour:
Black
Sole Material:
Polyurethane,Rubber,Nitrile
Resistance Features:
Water-resistant,Anti-static
Safety Classification:
S3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome