Speciali Liga Firm Ground Football Boot Unisex Black/White UK Size 7

Order Code: ZT3367946S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 +£41.795%


Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.Lace up football bootSoft ground studsUmbro branding throughout

Specifications for Speciali Liga Firm Ground Football Boot Unisex Black/White UK Size 7
  • Upper Material
    PU
  • Gender
    Unisex
  • Colour
    Black/White
  • Heel Type
    Flat
  • Heel Height
    5
  • Material
    PU
  • Sole Material
    PU
  • Shoe Size
    7
  • Fastening Method
    Lace Up
  • Lining Material
    Textile
  • Fitting
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome