Speciali Liga Firm Ground Football Boots


Select
Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.Lace up football bootSoft ground studsUmbro branding throughout

Feature Attributes

Upper Material:
PU
Gender:
Unisex
Heel Type:
Flat
Heel Height:
5
Material:
PU
Sole Material:
PU
More attributes