Speciali Liga Firm Ground Jnr Football Boot Unisex Blue UK Size 10

Order Code: ZT3367846S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.Contact strap fastening football bootSoft ground studsUmbro branding throughout

Specifications for Speciali Liga Firm Ground Jnr Football Boot Unisex Blue UK Size 10
  • Heel Height
    5
  • Sole Material
    PU
  • Gender
    Unisex
  • Material
    PU
  • Fitting
    Regular
  • Shoe Size
    10
  • Lining Material
    Textile
  • Upper Material
    PU
  • Colour
    Blue
  • Fastening Method
    Velcro
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome