Splitrock Composite Toe XT Safety Boots


£129.99 Inc VAT (20%)
Up to 13% off

See 33 Product Variants
£129.99

Description

The Splitrock CT XT is made with responsible sourced leather and REBOTL Linings made with 40 percent Recycled plastic. This boot is also packed with many other features for all day comfort.Premium leather from a tannery rated silver for sustaibabilityReBOTL fabric linings made with at least 40 percent recycled plasticComposite Safety Toe Powered by Carbon Shield technologyWaterproof membraneNon-Metallic puncture-resistant plateMoisture wicking lining with anti-microbial treatment for odor controlAnti-Fatigue footbed

Feature Attributes

Width:
270 mm
Gender:
Men
Sole Material:
Rubber,
Calf Width:
Standard,Standard
Fastening:
Lace Up,Lace Up
Safety Standard:
EN ISO 20345, 2011,EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome