Stealth Force 6.0 Boots Unisex Black


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

The Stealth Force 6.0 Leather Composite Toe & Plate boots are 6 inch uniform safety boots for men and women. These safety boots feature a durable leather upper and scanner safe non-metallic composite hardware.Durable leather upperLightweight composite toe-cap and anti-penetration platePadded collar and tongue for comfortScanner safe non-metallic composite hardwareFast wicking lining for moisture management & comfortM2-P.A.C.T. insole with Ortholite Impressions and Lava XL odour control for customised comfortSlip-resistant X-Traction rubber outsole for grip and durabilityTested and certified to European standard EN ISO 20345:2011 S3 CI HI HRO SRC

Feature Attributes

Gender:
Unisex
Fastening Method:
Lace Up
Upper Material:
Leather
Material:
Leather
Sole Material:
Rubber
Lining Material:
Textile
More attributes