EN ISO 20345: 2011 SRC S3 WR.Waterproof and breathable membrane.Steel toe cap (200 Joules).Steel midsole.Dual density sole unit.PU/TPU outsole.SRC slip resistant.Fuel, oil and heat resistant outsole.Energy absorbing seat region.Anti-static.