EN ISO 20345: 2011 SRA S1P HRO.Steel toe cap (200 Joules).Steel midsole.Dual density sole unit.EVA/rubber outsole.SRA slip resistant.Fuel, oil and heat resistant outsole.Energy absorbing seat region.Anti-static.