1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Steelite Mustang Safety Boots

Steelite Mustang Safety Boots


7 Variants From
£40.99

Inc VAT (20%)

See 7 Product Variants
£40.99

Description

Designed for comfort, safety and reliability. The Mustang boot has full S3 protection with a 360 degree rubber support system for maximum ankle support
EN ISO 20345. Designed for comfort, safety and reliability. 360 degree rubber support system for max ankle support. Fabric:Upper: Crazy horse leather. Outer: PU-TPU - outsole F12

Feature Attributes

Series:

Steelite Mustang

Colour:

Brown

Material:

Crazy Horse Leather

Fitting:

Regular