RedLion Safety Shoes, with aluminium AirToe® and Save&Flex PLUS anti-perforation system, designed to guarantee a high comfort of the fit. High, light, with water-repellent upper in Putek PLUS® highly resistant to abrasion, closure with laces and bellows in padded nylon to ensure a prolonged well-being of the foot. These work shoes are able to guarantee comfort and lightness thanks to the sole with the innovative Infinergy® system and to the expanded PU midsole. The multi-functional heel and the compact PU tread provide grip, security and stability of posture. This shoe complies with S3 SRC CI ESD safety standards and is suitable for use in humid environments, transport and logistics, the tertiary sector and services.Complies with EN ISO 20345 - S3 SRC CI ESD