Stego ESD S3 CI SRC Safety Trainers


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

The Stego high-top safety trainers are designed for a superior fit. A lightweight and water-repellent design, they provide durability and protection. The laces and padded nylon bellows enhance comfort for extended wear, while the expanded PU midsole guarantees lightness to deliver unrivalled comfort and safety.

Features and Benefits
• High abrasion-resistant PUTEK® PLUS, water-resistant, and breathable upper provides durable and breathable protection for long-lasting comfort
• Save & Flex PLUS® pierce-resistant non-metal midsole enhances safety without sacrificing flexibility for unrestricted movement
• PU/PU and Infinergy® sole provide reliable stability and energy return for enduring comfort
• Wingtex® air tunnel lining has a breathable design for continuous ventilation and all-day freshness
• AirToe aluminium toe cap delivers lightweight yet robust protection for superior safety
• Soft E-TPU Infinergy® foam intersole provides unparalleled cushioning and support for maximum comfort during extended wear

Typical Applications
• Transport
• Logistics
• Humid environments
• The tertiary sector

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description

Feature Attributes

ESD:
Yes
Product Type:
Metal Safety Trainers
Sole Material:
Polyurethane
Wide Fitting:
No
Safety Classification:
S3
Series:
Stego
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome