Storm Boots Female Sky - Size 5/7


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

The Storm WP is a suede and mesh waterproof and breathable walking boot that will ensure you are protected whereever you roam. The ideal dog walking boot whatever the weather!Suede and mesh upper provides durability breathability and comfortDri-Tec waterproof breathable membrane keeps feet dryVersatile lacing system provides a secure fitRemovable Comfort compression molded moisture wicking EVA contoured sockliner delivers underfoot cushioningCompression molded EVA midsole absorbs impact reducing strain on the bodyM-D Traction rubber outsole improves grip and provides durability

Feature Attributes

Heel Type:
Flat
Fastening Method:
Lace Up
Lining Material:
Polyester Mesh
Material:
Suede
Sole Material:
Rubber
Gender:
Women
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome