Storm Wide Boots Male Charcoal/Grey/Majolica Blue


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

The Storm WP is a great multi activity walking boot. Featuring an M-D Traction rubber outsole that improves grip and provides greater durability.Suede and mesh upper provides durability breathability and comfortDri-Tec waterproof breathable membrane keeps feet dryVersatile lacing system provides a secure fitRemovable Comfort compression molded moisture wicking EVA contoured sockliner delivers underfoot cushioningCompression molded EVA midsole absorbs impact reducing strain on the bodyM-D Traction rubber outsole improves grip and provides durability

Feature Attributes

Sole Material:
Rubber
Fastening Method:
Lace Up
Heel Height:
30
Gender:
Men
Fitting:
Standard
Colour:
Charcoal/Grey/Majolica Blue
More attributes