1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Composite Toe Boots and Shoes
Strike Force 8.0 Uniform Safety Boots

Strike Force 8.0 Uniform Safety Boots


13 Variants From
£129.99

Inc VAT (20%)

See 13 Product Variants
£129.99

Description

These waterproof uniform safety boots have a lightweight composite toe cap and anti-penetration plate to protect feet from falling objects and underfoot punctures. Magnum's exclusive Exogel blunt trauma side impact provides ultimate ankle protection.Durable leather upperWaterproof and breathable bootie membrane keeps feet dryLightweight composite toe-cap and anti-penetration plateExogel ultimate ankle impact protectionYKK side zip for easy accessScanner safe hardwareFast-wicking lining for moisture management and comfortM-P.A.C.T Response PU foam insole for maximum comfort and shock absorptionCompression molded RECOIL midsole absorbs impact and provides all-day support and comfortTested and certified to European standard EN ISO 20345:2011 S3 WR CI HI HRO SRC

Feature Attributes

Heel Type:

Flat

Upper Material:

Leather

Sole Material:

Rubber

Lining Material:

Textile

Fastening Method:

Zip

Material:

Leather

More attributes