Striver Lace Injected Safety Boots


£79.99 Inc VAT (20%)

See 16 Product Variants
£79.99

Description

The Striver lace up injected safety boot from Cat features 200 Joules Steel Toe Cap, anti-penetration Steel midsole - min. 1100N, removable PU footbed, padded PU & mesh collar, padded mesh tongue, energy absorbent heel, water resistant upper

200 Joules Steel Toe Cap
Anti-penetration Steel Midsole - Min. 1100N
PU Midsole
Removable PU Footbed
Padded PU & Mesh Collar for Comfort
Padded Mesh Tongue
Energy Absorbent Heel
Fuel & Oil Resistant Outsole
Water Resistant Upper

Safety Category : S3
Marking Code : SRC

Feature Attributes

Sole Material:
Dual Density Pu
Gender:
Men
Fastening Method:
Lace Up
Heel Height:
40 mm
Standards Met:
EN ISO 20345, 2011
Safety Classification:
SRC,S3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome