Striver Mid Safety Boot


£83.99 Inc VAT (20%)

See 2 Product Variants
£83.99

Description


Description unavailable

Feature Attributes

Width:
217 mm
Height:
121 mm
Sole Material:
Dual Density Pu,
Colour:
Brown,
Length:
339 mm
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome