Sudgrove Mens Brown Boots


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Packed with technology an internal waterproof membrane and moisture wicking lining keeps feet dry whilst a memory foam foot bed and energy rebounding midsole provides underfoot cushioning.Classic countryside supple leather upperInternal breathable waterproof membraneSoft brushed suede leather gusset tongueDeep cushioned padded PU collarLeather rear pull loop for easy foot placementThree hardwearing metallic eyelets and chunky cord lacingTriple ankle-high upper speed lacing hooks for quick removalMoisture wicking lining keeps feet dryMemory foam foot bed moulds to the shape of the footEnergy rebounding dual density phylon/rubber outsole

Feature Attributes

Fastening Method:
Lace Up
Fitting:
Standard
Gender:
Men
Sole Material:
Rubber
Material:
Leather
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome