Switchback LT Safety Boots Black


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Designed in a comfortable hiker style these waterproof boots feature a penetration resistant sole and a protective safety toe. Additionally it features an abrasion resistant scuff cap and an outsole with a slip resistant and crack proof design.
Asymmetrical steel safety toe
Breathable moisture-wicking mesh lining made of ReBOTL fabric
24/7 Comfort Suspension System technology

See full description

Feature Attributes

Gender:
Men
Upper Material:
Leather
Colour:
Black
Heel Height:
35 mm
Lining Material:
Mesh
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome