Switchback Work Boots Male


Select
Select
£134.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £134.99

Description

Light Trail ready - but ready to tackle tough jobs too - these work hikers were designed with comfort durability and performance in mind.Composite Safety ToeAnti-Fatigue Technology PU FootbedNon-Metallic Puncture-Resistant PlateNon-Metallic ShankLightweight Cushioning EVA MidsoleTimberland PRO Rubber Outsole

Feature Attributes

Upper Material:
Leather
Heel Height:
20
Sole Material:
Rubber
Fitting:
Standard
Gender:
Men
Lining Material:
PU
More attributes