Taurus Black Safety Boots


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Safety boots constructed with breathable, full grain water repellent leather uppers and injected PU overcaps. The boots also have an abrasion resistant, three-dimensional micro-porous moisture wicking inner lining.

Features and benefits:
-Steel toe cap resistant to 200J
-Stainless steel midsole - min. 1100N
-Lightweight, dual density PU/RU sole with anti-static properties
-Shock absorbent
-Heat resistant to 300°C
-SRC rated slip resistance

See full description

Feature Attributes

Gender:
Unisex
Resistance Features:
Abrasion-Resistant,Shock-Absorption,Anti-Static,Water-Repellent,Slip-Resistant,Heat-Resistant
Standards Met:
EN ISO 20345:2011 S3 HRO SRC
Midsole Material:
Steel
Safety Classification:
S3
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome