Thanos ESD S3 UK CI SRC Safety Shoes


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

The Thanos anti-static, water-repellent safety boots are crafted from durable pull-up leather for excellent durability. Designed for outdoor use, they feature a PU-reinforced scuff cap for resilience and dynamic traction. The AirToe composite toe cap and Save & Flex® PLUS anti-puncture system ensure unmatched safety to protect against impact and penetration injuries.

Features and Benenfits
• AirToe composite toe cap for lightweight yet robust protection
• Save & Flex® PLUS anti-puncture insole with no-metal fabric for safety and flexibility
• WingTex® breathable air tunnel lining for enhanced breathability
• WOW2 technology in the footbed for unmatched cushioning and support
• Expanded PU innersole for added shock absorption and stability

Typical Applications
• Construction
• Building sites
• Port areas
• Road works
• Maintenance

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description

Feature Attributes

Series:
Thanos
Colour:
Black
Product Type:
Composite Safety Boots
Upper Material:
Pull-Up Leather
Gender:
Unisex
Ladder Grip:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome