Tofane Ctx Mid Safety Boots Black


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Make the construction site an outdoor experience.Fiberglass toe cap and non-metallic flexible FAP midsole protectionOiled full cow leather upperESDClosed dust tongue made of velour leatherFunctional liningBreathable and water resistant COA.TEX membraneQuick Lock lacing systemAnatomically formed EVERCUSHION CUSTOM FIT MID footbed300c heat resistant profiled slip resistant rubber outsole with TPU Torsion Control System

Feature Attributes

Gender:
Men
Height:
125 mm
Width:
280 mm
Sole Material:
Rubber
Colour:
Black
Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome