Tomkin Plain Derby Male Black Shoes


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

2 Eyelet Plain Vamp Derby Lace Shoe. Padded Collar. Lambretta Branding Tag. Square Toe Last Shape. Hardwearing Outsole.2 Eyelet Plain Vamp Derby Lace Shoe.Padded Collar.Lambretta Branding Tag.Square Toe Last Shape. Hardwearing Outsole.

Feature Attributes

Heel Type:
Block
Heel Height:
20 mm
Material:
Leather
Fastening Method:
Lace up
Lining Material:
Textile/PU
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome