Tomkin Punch Derby Male Black Shoes


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

2 Eyelet Punch Vamp Detail Derby Lace Shoe. Padded Collar. Lambretta Branding Tag. Square Toe Last Shape. Hardwearing Outsole.2 Eyelet Punch Vamp Detail Derby Lace Shoe.Padded Collar.Lambretta Branding Tag.Square Toe Last Shape. Hardwearing Outsole.

Feature Attributes

Colour:
Black
Sole Material:
TPR Rubber
Fastening Method:
Lace up
Material:
Leather
Heel Height:
20 mm
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome