Torca Mid Boots Charcoal/Nautical Blue


Select
£55.99 Inc VAT (20%)


See all variants from £55.99

Description

The Torca Mid WP walking boot is ideal for multi activity use. This walking boot provides a lightweight feel and the Dri-Tec waterproof breathable membrane keeps feet dry for added comfort.Lightweight durable synthetic and mesh upper provides comfort and flexibilityPadded collar and tongue provides extreme comfortDri-Tec waterproof breathable membrane keeps feet dryLightweight durable fork shank ensures flexibility and stabilityCompression-moulded EVA midsole for cushioning and comfortM-D Traction rubber outsole improves grip and provides durability

Feature Attributes

Fitting:
Standard
Lining Material:
Polyester Mesh
Heel Type:
Flat
Sole Material:
Rubber
Heel Height:
30
Colour:
Charcoal/Nautical Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome