1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Torella Moccasin Female Fuchsia

Torella Moccasin Female Fuchsia


6 Variants From
£49.99

Inc VAT (20%)

Up to 3.5% off
See 6 Product Variants
£49.99

Description

Womens Summer slip on Moccasin from Riva Torrella is crafted from Portugese Suede and has a leather insole. Rubber outsole for good grip keeps you on your feet all through those Summer days.Summer Slip On ShoePortugese Suede MoccasinLeather InsoleRubber Outsole for good grip

Feature Attributes

Heel Type:

Flat

Material:

Split Suede

Heel Height:

15

Upper Material:

Split Suede

Colour:

Fuchsia

Lining Material:

Leather

More attributes