Trader Pro ESD S3 CI SRC Safety Shoes


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Experience top-tier protection and comfort with Trader Pro UK safety boots. Crafted from water-resistant soft nubuck leather, these mid-cut boots feature an aluminium toe cap and an anti-perforation system for lightweight yet robust protection.

Features and Benefits
• Lightweight yet robust AirToe® aluminium toe cap ensures secure protection against cold and humidity
• Save & Flex PLUS textile anti-perforation system guarantees 100% foot coverage, ideal for diverse applications
• Infinergy® system translates static cushioning into dynamic support, offering over 55% more energy with each step
• Versatile boot complemented by an anti-slip, anti-oil, anti-abrasion, and antistatic sole
• WOW Gel insole provides shock absorption, antibacterial, and breathable comfort
• Highly breathable WingTex® air tunnel lining creates an ideal microclimate for prolonged wear

Typical Applications
• Agriculture
• Landscaping
• Automotive
• Construction
• Trades

Standards
• EN ISO 20345:2011 S3 SRC CI ESD

See full description

Feature Attributes

Gender:
Unisex
Product Type:
Metal Safety Boots
Upper Material:
Nubuck Leather
Colour:
Tan
Series:
Trader
Ladder Grip:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome